Shop DESIGNERS FOUNTAIN

Mission Ridge 100 Watt 1 Light Warm Mahogany Pendant with Goldenrod Glass Shade

  • Mfr # 82130-WM

  • Zoro # G310384989


product price:  $104.93
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Goldenrod
Finish
Warm Mahogany
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82130-WM
Zoro #
G310384989
UPC #
046335940161
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Goldenrod
Finish
Warm Mahogany
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

Mission Hills ceiling mounted mini pendants are a modern take on a beautiful, classic mission style design that features bold lines and striking details. The warm mahogany finish and goldenrod glass shade adds sophistication to the fixture and a warm diffuse to the light. These mini pendants are built from steel, last for years to come, and install easily.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.