Shop DESIGNERS FOUNTAIN
See all product information
Mission Ridge 14.5in 2-Light Warm Mahogany Mission Indoor Wall Sconce with Goldenrod Glass Shades
Mfr # 82102-WM
Zoro # G310386266
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Color
Warm Mahogany
Height
14.5"
Length
7"
Width
14.5"
Housing Finish
Warm Mahogany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
82102-WM
Zoro #
G310386266
UPC #
046335940093
Country of Origin
China
Dimensions
Height
14.5"
Length
7"
Width
14.5"
Details
Item
Vanity
Color
Warm Mahogany
Housing Finish
Warm Mahogany
Voltage
120V
Light Type
Incandescent
Standards
Damp Rated
Housing Material
Steel
Lighting Certification
UL/CUL
Application
Residential
Includes
All Hardware and Instruction Manuals
For Use With
Wall Installation
Battery Included
No
Connection Type
Hardwired
Description
Mission Hills wall mounted fixtures are a modern take on a beautiful, classic mission style design that features bold lines, striking details, and framed backplate. The warm mahogany finish and goldenrod glass shades add sophistication to the fixture and a warm diffuse to the light. These wall lights are built from steel and certified for damp locations to last for years to come. They install easily in the up or down facing positions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.