Shop TROY LIGHTING
See all product information
Create Account
Evermore 6 Light Chandelier in Patina Brass Finish
- Mfr # F1941-PBR
- Zoro # G722646873
product price:Â
$
1,205.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
10 W
Slope Ceiling Adaptable
No
Chain Length
1-6 / 2-12 / 1-18 Stems
Body Material
Steel
Shade Type
Off White Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1941-PBR
- Zoro #
- G722646873
- UPC #
- 197292135074
- Country of Origin
- Viet Nam
- Item
- Wall Sconce
- Housing Finish
- Patina Brass
- Fixture Wattage
- 10 W
- Slope Ceiling Adaptable
- No
- Body Material
- Steel
- Shade Type
- Off White Linen
- Standards
- UL Listed; cUL DampRated
- Fixture Voltage
- 120V
- Power Source
- Hardwired
- Lamp Base
- E12
- Bulb Included
- No
- Number of Lights
- 6
- Dimmable
- No
- Canopy Type
- Round; 6in. W x 0.75in. H
- Bulb Type
- B11
- Color
- Patina Brass
Dimensions
- Chain Length
- 1-6 / 2-12 / 1-18 Stems
- Height
- 29.75 in
- Width
- 40.5 in
- Overall Dimension
- 40.5in. W x 29.75in. H
Description
A nature-inspired take on timeless silhouettes, Evermore is defined by its airy, voluminous shape, graceful arcing arms, and petite off-white linen shades. Each fixture appears to reach upward-evoking the gentle growth of wild mushrooms. A Patina Brass finish adds warmth and vintage polish. Available as a 1-light sconce, 6- and 10-light chandeliers, and a 4-light linear, Evermore is a sculptural lighting fantasy for the modern home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.