Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Moon Breeze 5.5in 1-Light Polished Nickel Modern Indoor Wall Sconce with Etched Glass Shade
- Mfr # D251H-WS-PN
- Zoro # G010385477
product price:Â
$
47.69
/ea
Key Features
Finish
Polished Nickel
Glass Color
Etched Opal Glass
Lamp Watts
60W
Standards
UL/CUL
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D251H-WS-PN
- Zoro #
- G010385477
- UPC #
- 46335113046
- Country of Origin
- China
Details
- Finish
- Polished Nickel
- Glass Color
- Etched Opal Glass
- Lamp Watts
- 60W
- Standards
- UL/CUL
- Number of Lights
- 1
- Connection Type
- Hard Wired
- Light Source
- Halogen Xenon
- Safety Rated
- Damp
Description
The Moon Breeze collection evokes Hollywood from the 40s with its concentric circle design element and globe-shaped etched opal glass shades. Available in luxurious Brushed Gold or shiny Polished Nickel, these fixtures will add an element of glamor to any room. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.