Moonlight 60 Watt 1 Light Polished Nickel Pendant with Clear Glass Shade

  • Mfr # D229M-9P-PN

  • Zoro # G610385273


product price:  $76.15
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Polished Nickel
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D229M-9P-PN
Zoro #
G610385273
UPC #
46335098763
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Polished Nickel
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Fusing varying design elements focusing on silhouettes, finishes and function. Each design stands out as individual, unique and bold. Pendants are great choices for creating visual interest in multiple applications creating a fresh feel to our living spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.