
Nightfall 20 in 1Light Black Outdoor Wall Lantern
Mfr # D272M-7EW-BK
Zoro # G807352491
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Width
7 in
Height
20 in
Length
7.5 in
Series
Nightfall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D272M-7EW-BK
Zoro #
G807352491
UPC #
046335115439
Country of Origin
China
Dimensions
Width
7 in
Height
20 in
Length
7.5 in
Details
Item
Wall Lantern
Voltage
120
Series
Nightfall
Light Technology
Incandescent
Watts
60
Finish
Black
Fixture Housing Color
Black
Mounting
Wall
Fixture Housing Material
Steel
Type
Outdoor
Type - Wall Pack Fixtures
Modern
Number of Light Bulbs Required
1
Bulb Base Type
Medium
Location
Rated for Dry, Damp, or Wet exterior areas
Extension
7.5 in
Bulb Shape
E26
Color Tuning
No
Dimmable
Yes
Description
With their nested geometric shapes and bold black finish, Nightfall outdoor lanterns provide illumination and Modern style to your homes exterior Nightfall satisfies the requirements for any Dark Sky ordinances in your neighborhood as well Made from durable steel for years of outdoor illumination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.