Noor 60 Watt 1-Light Brushed Gold Modern Pendant Light with Etched Opal Glass Shade

  • Mfr # D324M-8P-BG

  • Zoro # G912345203


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
12.75 in
Length
8.5 in
Width
8.5 in
Lamp Type
Frosted T10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D324M-8P-BG
Zoro #
G912345203
UPC #
046335127753
Country of Origin
China

Dimensions

Height
12.75 in
Length
8.5 in
Width
8.5 in
Backplate Width
5 in
Backplate Height
5 in

Details

Color
Gold
Lamp Type
Frosted T10
Voltage
120V
Item
Pendant
Finish
Brushed Gold
Standards
UL/cUL
Includes
Hardware
Material
Steel
Lamp Included
No
Location Rating
Dry
Light Bulb Base
E26
Application
Residential

Description

The Noor pendant from Designers Fountain combines a modern approach to a retro-inspired look. Noor features an elongated blown etched opal glass shade, and is available in both rich matte black finish or warm brushed gold. Use this piece in multiples over islands and dinning room tables, or as a single piece over an accent table, in an entry or stairway landing, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.