
Norro 5.25in 2-Light Matte Black Modern Indoor Wall Sconce with Clear Glass Shades
Mfr # D290C-2WS-MB
Zoro # G110385353
product price:Â $62.85
/eaKey Features
Finish
Matte Black
Glass Color
Clear Glass
Standards
UL/cUL
Lamp Watts
60W
Safety Rated
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D290C-2WS-MB
Zoro #
G110385353
UPC #
46335123915
Country of Origin
China
Details
Finish
Matte Black
Glass Color
Clear Glass
Standards
UL/cUL
Lamp Watts
60W
Safety Rated
Dry
Number of Lights
2
Connection Type
Hard Wired
Light Source
Incandescent
Description
Designers Fountain's Norro family is modern geometric design at it best. Featuring conical clear glass shades and a sleek matte black finish, the minimalist look will be great many decors - especially mid-century modern homes or with retro-themed interior design. With a variety of configurations, you're sure to find the perfect piece to start conversations and make your visitors jealous.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.