Zoro Homepage

Norro 5.5in 1-Light Matte Black Modern Flush Mount Light

  • Mfr # D290M-5FM-MB

  • Zoro # G610385358


product price: $48.99
/ea

Key Features

Lamp Type
Incandescent
Voltage
120 V
Height
11.25 in.
Watts
60 W
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D290M-5FM-MB
Zoro #
G610385358
UPC #
46335123403
Country of Origin
China

Dimensions

Width
5.5 in.
Height
11.25 in.

Details

Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Matte Black
Item
Flushmount
Weight
1.72 lb.
For Use With
Ceiling Installation
Glass Finish
Clear Glass
Application
Residential Use
Includes
All Hardware and Instruction Manuals
Fixture Housing Material
Steel
Fixture Shape
Cone
Standards
UL/cUL Listed, Dry Safety Rated
Connection Type
Hardwired

Description

Designers Fountain's Norro family is modern geometric design at it best. Featuring conical clear glass shades and a sleek matte black finish, the minimalist look will be great many decors - especially mid-century modern homes or with retro-themed interior design. With a variety of configurations, you're sure to find the perfect piece to start conversations and make your visitors jealous.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.