Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Liana 4-Light Brushed Gold Glam Statement Chandelier for Foyers and Entryways
- Mfr # D328M-4CH-BG
- Zoro # G512345221
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
T10
Finish
Brushed Gold
Lamp Included
No
Voltage
120V
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D328M-4CH-BG
- Zoro #
- G512345221
- UPC #
- 46335128095
- Country of Origin
- China
Dimensions
- Length
- 14.5 in
- Width
- 14.5 in
- Height
- 31.75 in
- Backplate Height
- 5 in
- Backplate Width
- 5 in
Details
- Item
- Chandelier
- Lamp Type
- T10
- Finish
- Brushed Gold
- Lamp Included
- No
- Voltage
- 120V
- Material
- Steel
- Color
- Gold
- Lighting Certification
- UL/cUL
- Application
- Residential
- Light Bulb Base
- E26
- Location Rating
- Dry
- Includes
- Hardware
Description
The elegant Liana collection from Designers Fountain features modern layered lighting and mixed materials that add texture and visual interest. A warm brushed gold finish is combined with a mix of etched glass and metal cage shades to provide a glamorous addition to any room. With several pieces in the collection, including wall and hanging solutions, place throughout your home for an added touch of sophistication. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.