
Opal Essence 17.5in 2-Light Chrome Classic Indoor Vanity Light with Satin Opal Glass Shades
Mfr # 4967-CH
Zoro # G110386022
product price:Â $81.15
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Height
17.5"
Length
10"
Width
17.5"
Housing Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4967-CH
Zoro #
G110386022
UPC #
046335844520
Country of Origin
China
Dimensions
Height
17.5"
Length
10"
Width
17.5"
Details
Color
Chrome
Item
Vanity
Housing Finish
Chrome
Voltage
120V
Number of Lights
2
Light Type
Incandescent
Standards
Damp Rated
Housing Material
Steel
Lighting Certification
UL/CUL
Connection Type
Hardwired
Battery Included
No
Includes
All Hardware and Instruction Manuals
Application
Residential
For Use With
Wall Installation
Description
Redondo Collection wall mounted fixtures are designed with a modern take on a classic look that features smooth, flowing lines and a rounded backplate. The chrome finish and satin opal glass shades complete this look and add a warm diffuse to the light. These wall lights are built with steel and certified for damp locations to last for years to come. They install easily in the up or down facing positions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.