Otto 10in 3-Light Matte Black Modern Outdoor Flush Mount Light with Clear Seedy Glass Shade

  • Mfr # D298C-FM-MB

  • Zoro # G810385271


product price:  $64.65
/ea

Key Features

Width
10 in.
Lamp Type
Incandescent
Voltage
120 V
Height
8.25 in.
Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D298C-FM-MB
Zoro #
G810385271
UPC #
046335123540
Country of Origin
China

Dimensions

Width
10 in.
Height
8.25 in.

Details

Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Matte Black
Item
Flushmount
Application
Residential Use
Standards
UL/cUL Listed, Dry Safety Rated
Fixture Shape
Cylinder
Weight
4.56 lb.
Fixture Housing Material
Steel
Glass Finish
Clear Seedy Glass
Includes
All Hardware and Instruction Manuals
For Use With
Ceiling Installation
Connection Type
Hardwired

Description

The clear seedy glass shades of the Otto collection will provide interesting light patterns to your outdoor spaces at night. The transitional aesthetic of Otto means that it will feel at home with any exterior decor. The Otto flush mount is suitable for damp outdoor or indoor environments and should be wired to a 120V power source.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products