
Pine Hills 1675 in 1Light Black Outdoor Wall Lantern
Mfr # D261M-8LEW-BK
Zoro # G807352507
product price:Â $118.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Width
8 in
Height
16.75 in
Length
5 in
Series
Pine Hills
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D261M-8LEW-BK
Zoro #
G807352507
UPC #
046335114180
Country of Origin
China
Dimensions
Width
8 in
Height
16.75 in
Length
5 in
Details
Item
Wall Lantern
Voltage
120
Series
Pine Hills
Light Technology
Incandescent
Watts
60
Finish
Black
Fixture Housing Color
Black
Type
Outdoor
Type - Wall Pack Fixtures
Modern
Mounting
Wall
Fixture Housing Material
Steel
Number of Light Bulbs Required
1
Bulb Shape
E26
Dimmable
Yes
Color Tuning
No
Extension
5 in
Bulb Base Type
Medium
Location
Rated for Dry, Damp, or Wet exterior areas
Description
The angular hood of the Pine Hills outdoor lanterns adds a Modern touch to your homes exterior Pine Hills also satisfies the requirements for any Dark Sky ordinances in your neighborhood Made from durable steel for years of outdoor illumination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.