Preston 14.75in 1-Light Matte Black Modern Outdoor Hardwired Wall Lantern with No Bulbs Included

  • Mfr # D297M-8EW-MB

  • Zoro # G410083348


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Watts
60W
Finish
Matte Black
Glass Color
Clear Glass
Standards
UL/cUL
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D297M-8EW-MB
Zoro #
G410083348
UPC #
46335123472
Country of Origin
China

Details

Watts
60W
Finish
Matte Black
Glass Color
Clear Glass
Standards
UL/cUL
Number of Lights
1
Safety Rated
Wet
Connection Type
Hard Wired
Light Source
Incandescent

Description

Preston outdoor light fixtures from Designers Fountain add a modern aesthetic to any outdoor space. The minimalist design and large clear glass panels will provide maximum illumination to your patio or porch. Preston is suitable for wet environments and should be wired to a 120V power source.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.