
Capella 18 in 1Light Black Outdoor Wall Lantern with Satin Crackled Glass Shade
Mfr # 2868-BK
Zoro # G007352505
product price:Â $36.99
/eaKey Features
Voltage
120
Width
9 in
Height
18 in
Length
10.75 in
Series
Capella
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2868-BK
Zoro #
G007352505
UPC #
046335838727
Country of Origin
China
Dimensions
Width
9 in
Height
18 in
Length
10.75 in
Details
Item
Wall Lantern
Voltage
120
Series
Capella
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Black
Glass Color
Satin Crackled
Type
Outdoor
Type - Wall Pack Fixtures
Traditional
Fixture Housing Material
Cast Aluminum
Mounting
Wall
Fixture Housing Color
Black
Number of Light Bulbs Required
1
Dimmable
Yes
Color Tuning
No
Bulb Shape
E26
Location
Rated for Dry, Damp, or Wet exterior areas
Extension
10.75 in
Bulb Base Type
Medium
Description
Capella outdoor lanterns feature an elegant design with exquisite detailing that complements the decor of any home The satin crackle glass works with the shape to provide a bold, classic look from the fixture and a warm glow from the light The solid black finish is treated to prevent pitting, tarnishing, corrosion, and discoloration The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture These outdoor post lanterns install easily and deliver welcoming, safe and reliable exterior lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.