Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Preston 18.75in 1-Light Matte Black Modern Outdoor Hardwired Wall Lantern with No Bulbs Included
- Mfr # D297M-9EW-MB
- Zoro # G810083368
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Watts
60W
Finish
Matte Black
Glass Color
Clear Glass
Standards
UL/cUL
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D297M-9EW-MB
- Zoro #
- G810083368
- UPC #
- 46335123489
- Country of Origin
- China
- Watts
- 60W
- Finish
- Matte Black
- Glass Color
- Clear Glass
- Standards
- UL/cUL
- Connection Type
- Hard Wired
- Safety Rated
- Wet
- Light Source
- Incandescent
- Number of Lights
- 1
Description
Preston outdoor light fixtures from Designers Fountain add a modern aesthetic to any outdoor space. The minimalist design and large clear glass panels will provide maximum illumination to your patio or porch. Preston is suitable for wet environments and should be wired to a 120V power source.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.