Preston 8in 1-Light Matte Black Modern Outdoor Flush Mount Light with Clear Glass Shade

  • Mfr # D297M-FM-MB

  • Zoro # G410083379


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Watts
60W
Finish
Matte Black
Glass Color
Clear Glass
Standards
UL/cUL
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D297M-FM-MB
Zoro #
G410083379
UPC #
46335123496
Country of Origin
China

Details

Watts
60W
Finish
Matte Black
Glass Color
Clear Glass
Standards
UL/cUL
Number of Lights
1
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Wet

Description

Preston outdoor light fixtures from Designers Fountain add a modern aesthetic to any outdoor space. The minimalist design and large clear glass panels will provide maximum illumination to your patio or porch. The Preston flush mount is suitable for damp exterior or indoor environments and should be wired to a 120V power source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.