
Prince St. 6in 1-Light Matte Black Modern Indoor Wall Sconce with Etched Glass Shade
Mfr # D250M-WS-MB
Zoro # G910384990
product price:Â $47.45
/eaKey Features
Finish
Matte Black
Glass Color
Etched Opal Glass
Lamp Watts
60W
Standards
UL/CUL
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D250M-WS-MB
Zoro #
G910384990
UPC #
46335113008
Country of Origin
China
Details
Finish
Matte Black
Glass Color
Etched Opal Glass
Lamp Watts
60W
Standards
UL/CUL
Connection Type
Hard Wired
Safety Rated
Damp
Number of Lights
1
Light Source
Incandescent
Description
Designers Fountains Prince St bath and vanity collection combines Modern shapes with an Industrial flair that evokes old oil lamps. The Matte Black finish and Polished Nickel accent brings fun and elegance to any room. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.