Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Ravella 5 Light Mid-Century Black with Clear Glass Shades Chandelier For Dining Rooms
- Mfr # 94238-BK
- Zoro # G110385049
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Black
Standards
UL/CUL
Number of Lights
5
Safety Rated
Dry
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94238-BK
- Zoro #
- G110385049
- UPC #
- 46335074767
- Country of Origin
- China
- Housing Finish
- Black
- Standards
- UL/CUL
- Number of Lights
- 5
- Safety Rated
- Dry
- Light Source
- Incandescent
- Connection Type
- Hard Wired
Description
Finished in black and paired with old satin brass accents, Ravella combines modern industrial design with a touch of mid-century flair. This hanging chandelier is designed to be the star of your room. It's designed for easy installation in dining and living areas.