Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Ryder 4 Light Industrial Forged Black with Clear Glass Shades Chandelier For Dining Rooms
- Mfr # 93538-FB
- Zoro # G210385390
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Forged Black
Glass Color
Clear
Standards
UL/CUL
Number of Lights
4
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 93538-FB
- Zoro #
- G210385390
- UPC #
- 46335075481
- Country of Origin
- China
- Housing Finish
- Forged Black
- Glass Color
- Clear
- Standards
- UL/CUL
- Number of Lights
- 4
- Light Source
- Incandescent
- Safety Rated
- Dry
- Connection Type
- Hard Wired
Description
A fresh modern approach to rustic farmhouse. Ryder's minimalist appeal is the perfect finishing touch. This hanging chandelier is designed to be the star of your room. It's designed for easy installation in dining and living areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.