
Rue 18in 1-Light Black Modern Dark Sky Outdoor Hardwired Wall Lantern with No Bulbs Included
Mfr # D302M-7EW-BK
Zoro # G810083375
product price:Â $70.29
/eaKey Features
Watts
60W
Finish
Black
Glass Color
Metal
Standards
UL/cUL
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D302M-7EW-BK
Zoro #
G810083375
UPC #
46335123977
Country of Origin
China
Details
Watts
60W
Finish
Black
Glass Color
Metal
Standards
UL/cUL
Light Source
Incandescent
Number of Lights
1
Connection Type
Hard Wired
Safety Rated
Wet
Description
Designers Fountain's Rue collection of outdoor lighting is modern farmhouse at its best. Rue comes in a sleek black finish with metal shades that are compliant with neighborhood Dark Sky requirements. Suitable for wet exterior environments, wire this fixture to a 120V power source.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.