Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Palencia 5 Light Rustic Artisan Pardo Wash with Clear Seedy Glass Shades Chandelier For Dining Rooms
- Mfr # 87585-APW
- Zoro # G710386088
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Artisan Pardo Wash
Glass Color
Clear Seedy
Number of Lights
5
Standards
UL/CUL
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87585-APW
- Zoro #
- G710386088
- UPC #
- 046335996434
- Country of Origin
- China
Details
- Housing Finish
- Artisan Pardo Wash
- Glass Color
- Clear Seedy
- Number of Lights
- 5
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Light Source
- Incandescent
- Safety Rated
- Dry
Description
The Palencia Collection comes in Artisan Pardo Wash with Clear Seedy glass. This Traditional Palencia 5 Light Chandelier will complement the decor in any room of your home. Made with solid steel construction to look great and last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.