Sedona 1075 in 1Light Oil Rubbed Bronze Outdoor Wall Lantern with Seedy Glass Shade
- Mfr # 2370-ORB
- Zoro # G607352523
product price:Â
$
72.99
/ea
Key Features
Voltage
120V
Width
5.5 in
Height
10.75 in
Length
8 in
Series
Sedona
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2370-ORB
- Zoro #
- G607352523
- UPC #
- 046335893481
- Country of Origin
- China
- Item
- Wall Lantern
- Voltage
- 120V
- Series
- Sedona
- Light Technology
- Incandescent
- Watts
- 60
- Lens Material
- Glass
- Finish
- Oil Rubbed Bronze
- Glass Color
- Seedy
- Type - Wall Pack Fixtures
- Traditional
- Mounting
- Wall
- Fixture Housing Material
- Cast Aluminum
- Type
- Outdoor
- Fixture Housing Color
- Oil Rubbed Bronze
- Number of Light Bulbs Required
- 1
- Location
- Rated for Dry, Damp, or Wet exterior areas
- Extension
- 8 in
- Bulb Shape
- E26
- Color Tuning
- No
- Bulb Base Type
- Medium
- Dimmable
- Yes
Dimensions
- Width
- 5.5 in
- Height
- 10.75 in
- Length
- 8 in
Description
Sedona outdoor lanterns feature a bold, mission style design that complements the exterior decor of any home The seedy glass works with the shape and detailing to provide a rustic look from the fixture and a warm glow from the light The oil rubbed bronze finish is treated to prevent pitting, tarnishing, corrosion, and discoloration The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.