
Shop DESIGNERS FOUNTAIN
See all product information
Sedona 13in Oil Rubbed Bronze 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
Mfr # 2371-ORB
Zoro # G110083389
product price:Â $90.29
/eaKey Features
Voltage
120
Width
7 in
Height
13 in
Length
9.75 in
Series
Sedona
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2371-ORB
Zoro #
G110083389
UPC #
046335920149
Country of Origin
China
Dimensions
Width
7 in
Height
13 in
Length
9.75 in
Details
Item
Wall Lantern
Voltage
120
Series
Sedona
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Oil Rubbed Bronze
Glass Color
Seedy
Type
Outdoor
Mounting
Wall
Type - Wall Pack Fixtures
Traditional
Number of Light Bulbs Required
1
Fixture Housing Material
Cast Aluminum
Fixture Housing Color
Oil Rubbed Bronze
Bulb Shape
E26
Bulb Base Type
Medium
Dimmable
Yes
Location
Rated for Dry, Damp, or Wet exterior areas
Extension
9.75 in
Color Tuning
No
Description
Mesa outdoor lanterns feature a bold, mission style design that complements the exterior decor of any home. The clear seedy glass works with the finish and detailing to provide a rustic look from the fixture and a warm glow from the light. The oil rubbed bronze finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant cast aluminum construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.