Twilight 18 in 2Light Black Outdoor Wall Lantern with Clear Glass Shade
- Mfr # D275M-8EW-BK
- Zoro # G707352522
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
8 in
Height
18 in
Length
6 in
Series
Twilight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D275M-8EW-BK
- Zoro #
- G707352522
- UPC #
- 046335115637
- Country of Origin
- China
- Item
- Wall Lantern
- Voltage
- 120V
- Series
- Twilight
- Light Technology
- Incandescent
- Watts
- 60
- Lens Material
- Glass
- Finish
- Black
- Glass Color
- Clear Glass
- Mounting
- Wall
- Fixture Housing Material
- Steel
- Type
- Outdoor
- Fixture Housing Color
- Black
- Type - Wall Pack Fixtures
- Modern
- Number of Light Bulbs Required
- 2
- Dimmable
- Yes
- Extension
- 6 in
- Bulb Base Type
- Medium
- Color Tuning
- No
- Bulb Shape
- E26
- Location
- Rated for Dry, Damp, or Wet exterior areas
Dimensions
- Width
- 8 in
- Height
- 18 in
- Length
- 6 in
Description
Twilight outdoor lanterns combine Modern styling with a warm and luxurious Old Satin Brass backplate accent They are available in two sizes for flexibility in placement and light coverage Made from durable steel for years of outdoor illumination
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.