
Sky Fall 25 in. 3-Light Brushed Gold Vanity Light with Etched Fluted Glass Shades for Bathrooms
Mfr # D311C-3B-BG
Zoro # G712345199
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Height
8.5 in
Length
18 in
Lamp Type
T8
Voltage
120V
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D311C-3B-BG
Zoro #
G712345199
UPC #
46335127388
Country of Origin
China
Dimensions
Height
8.5 in
Length
18 in
Width
25 in
Backplate Height
5.25 in
Backplate Width
5.25 in
Details
Item
Vanity Light
Color
Gold
Lamp Type
T8
Voltage
120V
Lamp Included
No
Lighting Certification
UL/cUL
Finish
Brushed Gold
Material
Steel
Includes
Hardware
Light Bulb Base
E12
Location Rating
Damp
Application
Residential
Description
The Sky Fall collection from Designers Fountain combines modern design with updated industrial appeal. Sky Fall features ribbed etched glass disks that, when paired, create a unique shade that surrounds the bulb and illuminates any room beautifully. The Sky Fall family offers both wall and hanging pieces in a sleek matte black finish. Enjoy these pieces in kitchens, dinning spaces, bathrooms, bedrooms, hallways, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.