
Star Dust 60 Watt 10-Light Brushed Gold Mid-Century Modern Island Light with Natural Marble Accents
Mfr # D304C-IS-BG
Zoro # G912345227
product price:Â $489.99
/eaKey Features
Length
15.75 in
Height
14 in
Bulb Base Type
E12
Bulb Included
No
Standard
UL/cUL Listed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D304C-IS-BG
Zoro #
G912345227
UPC #
046335126961
Country of Origin
China
Dimensions
Length
15.75 in
Width
34.75 in
Height
14 in
Backplate Width
5.25 in
Backplate Height
5.25 in
Details
Item
Island Light
Bulb Base Type
E12
Bulb Included
No
Standard
UL/cUL Listed
Application
Residential
Includes
Hardware
Lamp Type
T8
Location Rating
Dry
Material
Steel
Color
Gold
Voltage
120V
Finish
Brushed Gold
Description
The Star Dust collection from Designers Fountain combines natural marble details and a brushed gold finish for a modern aesthetic. The Star Dust family boasts a 1-light wall sconce, 5-light bath vanity, semi-flush mount, pendant, chandelier, and island light fixtures. With its many applications, enjoy these pieces throughout your interior to lend sophisticated beauty to any space or decor. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.