Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Star Dust 60 Watt 8-Light Brushed Gold Mid-Century Modern Pendant Light with Natural Marble Accents
- Mfr # D304C-15P-BG
- Zoro # G412345246
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Height
13.25 in
Length
15 in
Width
15 in
Lamp Type
T8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D304C-15P-BG
- Zoro #
- G412345246
- UPC #
- 46335126947
- Country of Origin
- China
- Color
- Gold
- Lamp Type
- T8
- Voltage
- 120V
- Item
- Pendant
- Finish
- Brushed Gold
- Material
- Steel
- Standards
- UL/cUL
- Includes
- Hardware
- Lamp Included
- No
- Location Rating
- Dry
- Light Bulb Base
- E12
- Application
- Residential
Dimensions
- Height
- 13.25 in
- Length
- 15 in
- Width
- 15 in
- Backplate Height
- 5.25 in
- Backplate Width
- 5.25 in
Description
The Star Dust collection from Designers Fountain combines natural marble details and a brushed gold finish for a modern aesthetic. The Star Dust family boasts a 1-light wall sconce, 5-light bath vanity, semi-flush mount, pendant, chandelier, and island light fixtures. With its many applications, enjoy these pieces throughout your interior to lend sophisticated beauty to any space or decor. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.