
Stella 14.25in 2-Light Polished Nickel Modern Indoor Vanity Light with Etched Opal Glass Shades
Mfr # D291M-2B-PN
Zoro # G410385152
product price:Â $77.89
/ea
Free Shipping & Returns
Key Features
Color
Etched Opal Glass
Housing Finish
Polished Nickel
Number of Lights
2
Lamp Watts
60W
Standards
UL/cUL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D291M-2B-PN
Zoro #
G410385152
UPC #
46335122093
Country of Origin
China
Details
Color
Etched Opal Glass
Housing Finish
Polished Nickel
Number of Lights
2
Lamp Watts
60W
Standards
UL/cUL
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Damp
Description
With a shimmering polished nickel finish, the Stella family of bath and wall lighting is a great compliment to transitional, contemporary, and modern decors. Etched opal glass shades provide warm, diffuse light - and you can install these fixtures with the shades facing up or down, depending on your needs. Put Stella in bathrooms, bedrooms, hallways, or any other place where you need some wall-mounted accent lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.