
Stella 8in 1-Light Polished Nickel Modern Indoor Wall Sconce with Etched Opal Glass Shade
Mfr # D291M-WS-PN
Zoro # G010385125
product price:Â $54.45
/eaKey Features
Finish
Polished Nickel
Glass Color
Etched Opal Glass
Lamp Watts
60W
Standards
UL/cUL
Safety Rated
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D291M-WS-PN
Zoro #
G010385125
UPC #
46335122079
Country of Origin
China
Details
Finish
Polished Nickel
Glass Color
Etched Opal Glass
Lamp Watts
60W
Standards
UL/cUL
Safety Rated
Dry
Light Source
Incandescent
Connection Type
Hard Wired
Number of Lights
1
Description
With a shimmering polished nickel finish, the Stella family of bath and wall lighting is a great compliment to transitional, contemporary, and modern decors. Etched opal glass shades provide warm, diffuse light - and you can install these fixtures with the shades facing up or down, depending on your needs. Put Stella in bathrooms, bedrooms, hallways, or any other place where you need some wall-mounted accent lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.