Shop Z-LITE
See all product information
Create Account
Hartwell 6-Light Outdoor Post Mounted Fixture, 15 in W x 127.25 H, Sand Black
- Mfr # 5019PHXXLR-5010P-BK
- Zoro # G916290257
product price:Â
$
1,698.00
/ea
Free Shipping & Returns
Key Features
Finish
Sand Black
Length
15 in
Material of Construction
Aluminum
Series
Hartwell
Lens Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5019PHXXLR-5010P-BK
- Zoro #
- G916290257
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 15 in
- Height
- 127.25 in
- Width
- 15 in
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Sand Black
- Material of Construction
- Aluminum
- Series
- Hartwell
- Lens Material
- Glass
- Standards
- ETL
- Number of Lamps
- 6
- Watts
- 60W
- Dimmable
- Yes
- Bulb Base Type
- Candelabra
- Shade Finish
- Clear seedy
- Rated Location
- Wet
Description
Clean and simple, this traditional Mission six-light outdoor post mount fixture captures craftsman charm with a decorative handle and crown paired with clear seedy glass. Rich in dimension, the fixture features a textured sand black finish that stands up to the elements with a marine grade rating. It's the perfect choice for a front walk, adding robust illumination and curb appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.