Summer Jazz 32 in. 4-Light Matte Black Vanity Light with Clear Glass Shades for Bathrooms

  • Mfr # D310M-4B-MB

  • Zoro # G312345209


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
10 in
Length
14.25 in
Lamp Type
T10
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D310M-4B-MB
Zoro #
G312345209
UPC #
46335127326
Country of Origin
China

Dimensions

Height
10 in
Length
14.25 in
Width
32 in
Backplate Width
5.25 in
Backplate Height
5.25 in

Details

Item
Vanity Light
Color
Black
Lamp Type
T10
Voltage
120V
Number of Lights
4
Lamp Included
No
Lighting Certification
UL/cUL
Finish
Matte Black
Light Bulb Base
E26
Location Rating
Damp
Includes
Hardware
Material
Steel
Application
Residential

Description

Designers Fountain's Summer Jazz collection clean modern lines with artisan craftsmanship. The unique design of the curved clear blown glass shades steals the show. Summer Jazz boasts multiple fixtures including sconces, vanities, pendants, chandeliers, and island lights, and is offered in warm brushed gold or sleek matte black. Use these pieces in bathrooms, bedrooms, hallways, over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.