
Summer Jazz 6-Light Brushed Gold Transitional Shaded Chandelier for Dining Rooms
Mfr # D310M-6CH-BG
Zoro # G012345219
product price:Â $239.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
T10
Color
Gold
Voltage
120V
Length
28 in
Lighting Certification
UL/cUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D310M-6CH-BG
Zoro #
G012345219
UPC #
046335127289
Country of Origin
China
Dimensions
Length
28 in
Height
9.25 in
Width
28 in
Backplate Width
5.25 in
Backplate Height
5.25 in
Details
Item
Chandelier
Lamp Type
T10
Finish
Brushed Gold
Color
Gold
Voltage
120V
Lighting Certification
UL/cUL
Lamp Included
No
Material
Steel
Includes
Hardware
Light Bulb Base
E26
Location Rating
Dry
Application
Residential
Description
Designers Fountain's Summer Jazz collection clean modern lines with artisan craftsmanship. The unique design of the curved clear blown glass shades steals the show. Summer Jazz boasts multiple fixtures including sconces, vanities, pendants, chandeliers, and island lights, and is offered in warm brushed gold or sleek matte black. Use these pieces in bathrooms, bedrooms, hallways, over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.