Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Crown Heights 6 Light Modern Matte Black with Etched Opal Glass Shades Chandelier For Dining Rooms
- Mfr # D252C-6CH-MB
- Zoro # G710385364
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Glass Color
Etched Opal Glass
Watts
60W
Standards
UL/CUL
Number of Lights
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D252C-6CH-MB
- Zoro #
- G710385364
- UPC #
- 046335113206
- Country of Origin
- China
- Housing Finish
- Matte Black
- Glass Color
- Etched Opal Glass
- Watts
- 60W
- Standards
- UL/CUL
- Number of Lights
- 6
- Safety Rated
- Dry
- Light Source
- Incandescent
- Connection Type
- Hard Wired
Description
The globe-shaped shades and cylindrical arms of the Crown Heights collection provide a simple elegance and a modern touch to your home. The sleek matte black finish is flexible enough to work within any interior design. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.