Summer Jazz 60 Watt 2-Light Matte Black Transitional Island Light with Clear Glass Shades

  • Mfr # D310M-IS-MB

  • Zoro # G112345195


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Length
8.5 in
Width
36 in
Height
10.5 in
Bulb Base Type
E26
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D310M-IS-MB
Zoro #
G112345195
UPC #
046335127357
Country of Origin
China

Dimensions

Length
8.5 in
Width
36 in
Height
10.5 in
Backplate Width
5.25 in
Backplate Height
5.25 in

Details

Item
Island Light
Bulb Base Type
E26
Bulb Included
No
Standard
UL/cUL Listed
Application
Residential
Color
Black
Material
Steel
Voltage
120V
Location Rating
Dry
Lamp Type
T10
Finish
Matte Black
Includes
Hardware

Description

Designers Fountain's Summer Jazz collection clean modern lines with artisan craftsmanship. The unique design of the curved clear blown glass shades steals the show. Summer Jazz boasts multiple fixtures including sconces, vanities, pendants, chandeliers, and island lights, and is offered in warm brushed gold or sleek matte black. Use these pieces in bathrooms, bedrooms, hallways, over mirrors, or anywhere else you may need some accent lighting. Installation is a snap, with easy-to-follow instructions and all mounting and wiring hardware included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.