1 Light Celine Pendant Aged Brass
- Mfr # H1090701-AGB
- Zoro # G422936373
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Collection Name
Celine
Finish
Aged Brass
Watts
15 W
Standards
cETL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1090701-AGB
- Zoro #
- G422936373
- UPC #
- 197292786832
- Country of Origin
- Viet Nam
- Number of Lights
- 1
- Collection Name
- Celine
- Item
- Celine Pendant
- Finish
- Aged Brass
- Watts
- 15 W
- Standards
- cETL Listed
- Lamp Base
- E26 Medium Base
- Frame Material
- Glass
- Damp/Wet Rating
- Wet Rated
Dimensions
- Height
- 14.75 in
- Diameter
- 15 in
Description
Inspired by retro silhouettes, Celine calls on mid-century style with a twist. The domed spot-plated opal glass shade glows softly, diffusing light evenly throughout the entire form. Thin gold pinstripes trace the shade, giving shape to the edges. This sophisticated everyday staple is available as a 1-light semi-flush in two sizes and as a pendant.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.