
Summit 20in 3-Light Matte Black Modern Indoor Vanity Light with Candelabra-Style Curves
Mfr # D269C-3B-MB
Zoro # G910386260
product price:Â $61.59
/eaKey Features
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Lamp Watts
60W
Light Source
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D269C-3B-MB
Zoro #
G910386260
UPC #
46335115040
Country of Origin
China
Details
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Lamp Watts
60W
Light Source
Incandescent
Connection Type
Hard Wired
Safety Rated
Damp
Description
Designers Fountains Summit collection combines Modern simplicity and the elegance of candelabra-style curves and bare bulbs. Summit is available in timeless Brushed Nickel or sleek Matte Black. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.