
Summit 6 Light Traditional Brushed Nickel Chandelier For Dining Rooms
Mfr # D269C-6CH-BN
Zoro # G710386255
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Nickel
Watts
60W
Number of Lights
6
Standards
UL/CUL
Connection Type
Hard Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D269C-6CH-BN
Zoro #
G710386255
UPC #
46335115132
Country of Origin
China
Details
Housing Finish
Brushed Nickel
Watts
60W
Number of Lights
6
Standards
UL/CUL
Connection Type
Hard Wired
Safety Rated
Dry
Light Source
Incandescent
Description
Designers Fountains Summit collection combines Modern simplicity and the elegance of candelabra-style curves and bare bulbs. Summit is available in timeless Brushed Nickel or sleek Matte Black. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.