Tafo 60 Watt 1 Light Golden Mist Pendant with Cage Shade

  • Mfr # D273M-8P-GM

  • Zoro # G210385260


product price:  $77.89
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Light Type
Incandescent
Finish
Golden Mist
Watts
60
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D273M-8P-GM
Zoro #
G210385260
UPC #
46335115484
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Finish
Golden Mist
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

The Tafo collection is Modern Industrial design at its best, with its thin cage and streamlined shapes. Tafo fixtures are perfect for filament bulbs, and come in either Golden Mist or Matte Black finishes. Made from durable steel for years of enjoyment and illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.