Tafo 7in 1 Light Golden Mist Semi Flush Mount

  • Mfr # D273M-SF-GM

  • Zoro # G010385200


product price:  $60.55
/ea

Key Features

Finish
Golden Mist
Safety Rated
Damp
Connection Type
Hard Wired
Number of Lights
1
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D273M-SF-GM
Zoro #
G010385200
UPC #
46335115521
Country of Origin
China

Details

Finish
Golden Mist
Safety Rated
Damp
Connection Type
Hard Wired
Number of Lights
1
Watts
60W
Certification
UL/CUL
Light Source
Incandescent

Description

The Tafo collection is Modern Industrial design at its best, with its thin cage and streamlined shapes. Tafo fixtures are perfect for filament bulbs, and come in either Golden Mist or Matte Black finishes. Made from durable steel for years of enjoyment and illumination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.