
Tafo 9.5in 1-Light Matte Black Industrial Indoor Wall Sconce with Metal Cage
Mfr # D273M-WS-MB
Zoro # G910385324
product price:Â $52.95
/eaKey Features
Finish
Matte Black
Standards
UL/CUL
Lamp Watts
60W
Connection Type
Hard Wired
Light Source
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D273M-WS-MB
Zoro #
G910385324
UPC #
046335115460
Country of Origin
China
Details
Finish
Matte Black
Standards
UL/CUL
Lamp Watts
60W
Connection Type
Hard Wired
Light Source
Incandescent
Safety Rated
Damp
Number of Lights
1
Description
The Tafo collection is Modern Industrial design at its best, with its thin cage and streamlined shapes. Tafo fixtures are perfect for filament bulbs, and come in either Golden Mist or Matte Black finishes. Made from durable steel for years of enjoyment and illumination.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.