
Tap 16.75in 3-Light Matte Black Flush Mount with Etched Glass Shade
Mfr # 1360L-MB
Zoro # G910385096
product price:Â $81.25
/ea
Free Shipping & Returns
Key Features
Lamp Type
Incandescent
Voltage
120 V
Height
5.25 in.
Watts
60 W
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1360L-MB
Zoro #
G910385096
UPC #
046335115743
Country of Origin
China
Dimensions
Width
16.75 in.
Height
5.25 in.
Details
Lamp Type
Incandescent
Voltage
120 V
Watts
60 W
Finish
Matte Black
Item
Flushmount
Glass Finish
Etched Glass
Standards
UL/CUL, Damp Safety Rated
Includes
All Hardware and Instruction Manuals
For Use With
Ceiling Installation
Application
Residential Use
Weight
4.19 lb.
Fixture Shape
Dome
Fixture Housing Material
Steel
Connection Type
Hardwired
Description
The Tap collection of flush mounts has a Traditional, yet Modern style and come in two sizes and three finishes. These flush mounts fixtures are perfect for hallways, bedrooms, and small-to-medium sized rooms of your home. Made from durable steel for years of enjoyment and illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.