Taylor 15.13in 2-Light Chrome Industrial Indoor Vanity Light with Clear Glass Shades

  • Mfr # 69502-CH

  • Zoro # G110385346


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
15.125"
Length
6.25"
Width
15.125"
Housing Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
69502-CH
Zoro #
G110385346
UPC #
046335054660
Country of Origin
China

Dimensions

Height
15.125"
Length
6.25"
Width
15.125"

Details

Color
Chrome
Item
Vanity
Housing Finish
Chrome
Voltage
120V
Light Type
Incandescent
Lighting Certification
UL/CUL
Housing Material
Steel
Standards
Damp Rated
Includes
All Hardware and Instruction Manuals
For Use With
Wall Installation
Connection Type
Hardwired
Application
Residential
Battery Included
No

Description

Taylor bath vanities offers clear glass shades for a clean, fresh look that has taken hold in today's home interior light fixtures. The protective chrome finish adds sophistication to this light fixture and allows the filament style light bulb to play a part in the design. These light fixtures come with everything you need for easy installation with the shades in the up or down position. Made from durable steel for long-lasting style in your home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products