Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Teatro 23.75in 3-Light Brushed Gold Modern Indoor Vanity Light with Etched Opal Glass Shades
- Mfr # D296C-3B-BG
- Zoro # G510386295
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Color
Etched Opal Glass
Housing Finish
Brushed Gold
Number of Lights
3
Lamp Watts
60W
Standards
UL/cUL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D296C-3B-BG
- Zoro #
- G510386295
- UPC #
- 46335123304
- Country of Origin
- China
Details
- Color
- Etched Opal Glass
- Housing Finish
- Brushed Gold
- Number of Lights
- 3
- Lamp Watts
- 60W
- Standards
- UL/cUL
- Safety Rated
- Damp
- Light Source
- Incandescent
- Connection Type
- Hard Wired
Description
The elegance of our Teatro collection of lighting cannot be overstated. Between the luxurious brushed gold finish and etched opal glass shades, Teatro provides endless warmth to any space in your home. The unique cutout in each globe provides both focused light and visual interest that's sure to be a conversation starter with visitors. Teatro comes in a variety of fixtures for public and private areas of your home, so you're sure to find just the right solution for your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.