Torino 100 Watt 1 Light Brushed Nickel Mini-Pendant with Alabaster Glass Shade

  • Mfr # 15005-MP-35

  • Zoro # G610385464


product price:  $37.69
/ea

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Alabaster
Finish
Brushed Nickel
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15005-MP-35
Zoro #
G610385464
UPC #
046335978515
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Alabaster
Finish
Brushed Nickel
Standards
UL/cUL; Dry Safety Rated
Watts
60
Connection Type
Hardwired

Description

Torino mini-pendants feature a harmonious blending of traditional and modern styling, offering simplicity and timeless appeal with fresh, modern flair. These fixtures are built with a protective brushed nickel finish over a steel construction to look great and last for years to come. The alabaster glass shade adds style and a warm diffuse to the light. They come with all the hardware you need for easy installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.