
Urban Oasis 4.75in 3-Light Matte Black Modern Indoor Vanity Light
Mfr # D224M-3B-MB
Zoro # G510385168
product price: $74.99
/eaKey Features
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Light Source
Incandescent
Safety Rated
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D224M-3B-MB
Zoro #
G510385168
UPC #
46335099715
Country of Origin
China
Details
Housing Finish
Matte Black
Number of Lights
3
Standards
UL/CUL
Light Source
Incandescent
Safety Rated
Damp
Connection Type
Hard Wired
Description
This modern industrial style is created by combining a little bit of the Old World charm with modern sleekness. The essence of our Urban Oasis collection is its clean lines and sleek Matte Black finish evoking comfort, nostalgia and tradition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.