Urban Oasis 60 Watt 2 Light Matte Black Pendant

  • Mfr # D224M-6P-MB

  • Zoro # G810385097


product price: $99.55
/ea
Free Shipping & Returns

Key Features

Number of Lights
2
Light Type
Incandescent
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D224M-6P-MB
Zoro #
G810385097
UPC #
46335099739
Country of Origin
China

Details

Number of Lights
2
Light Type
Incandescent
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

This modern industrial style is created by combining a little bit of the Old World charm with modern sleekness. The essence of our Urban Oasis collection is its clean lines and sleek Matte Black finish evoking comfort, nostalgia and tradition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.