Vibrato 60 Watt 1 Light Matte Black Pendant with Clear Glass Shade

  • Mfr # D285M-9P-MB

  • Zoro # G410386173


product price:  $70.15
/ea

Key Features

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Matte Black
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D285M-9P-MB
Zoro #
G410386173
UPC #
46335122291
Country of Origin
China

Details

Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Matte Black
Watts
60
Standards
UL/cUL; Dry Safety Rated
Connection Type
Hardwired

Description

Sleek and minimalist, the modern Vibrato collection strikes a great balance between unassuming and visually interesting. The matte black finish is complemented by ribbed shade collars and simple geometric shapes. Vibrato from Designers Fountain is sure to be your new favorite light in the house.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.