Vibrato 7.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Glass Shade

  • Mfr # D285M-WS-MB

  • Zoro # G610385044


product price:  $44.15
/ea

Key Features

Finish
Matte Black
Glass Color
Clear Glass
Standards
UL/cUL
Lamp Watts
60W
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D285M-WS-MB
Zoro #
G610385044
UPC #
46335121782
Country of Origin
China

Details

Finish
Matte Black
Glass Color
Clear Glass
Standards
UL/cUL
Lamp Watts
60W
Number of Lights
1
Connection Type
Hard Wired
Safety Rated
Dry
Light Source
Incandescent

Description

Sleek and minimalist, the modern Vibrato collection strikes a great balance between unassuming and visually interesting. The matte black finish is complemented by ribbed shade collars and simple geometric shapes. Vibrato from Designers Fountain is sure to be your new favorite light in the house.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.