
Westchester 12.75in Rustic Silver 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included
Mfr # 30511-RS
Zoro # G510083385
product price:Â $40.79
/eaKey Features
Voltage
120
Width
7 in
Height
12.75 in
Length
9 in
Series
Westchester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30511-RS
Zoro #
G510083385
UPC #
046335869035
Country of Origin
China
Dimensions
Width
7 in
Height
12.75 in
Length
9 in
Details
Item
Wall Lantern
Voltage
120
Series
Westchester
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
Rustic Silver
Glass Color
Seedy
Number of Light Bulbs Required
1
Type - Wall Pack Fixtures
Traditional
Type
Outdoor
Fixture Housing Material
Steel
Mounting
Wall
Fixture Housing Color
Rustic Silver
Color Tuning
No
Location
Rated for Dry, Damp, or Wet exterior areas
Extension
9 in
Bulb Base Type
Medium
Dimmable
Yes
Bulb Shape
E26
Description
Thatcher outdoor lanterns feature a classic, elegant design with a beautifully scrolled arm, exquisite detailing, and framed backplate that complements the decor of any home. The curved seedy glass works with the finish and detailing to provide a stunning look from the fixture and a warm glow from the light. The rustic silver finish is treated to prevent pitting, tarnishing, corrosion, and discoloration. The sturdy, weather resistant steel construction and waterproof seal protect the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lanterns install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.